Wiremold (Legrand) G3082 Wiremold 3000 Series Conduit Connector | Graybar Store
Wiremold (Legrand) - Wiremold 3000 Series Conduit Connector - G3082
+ / - Hover over image to Zoom
Other Views

    Wiremold 3000 Series Conduit Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3082
    SKU: 88279691
    $54.72
    Checking Pricing
         
    Color:Grey
    Brand or Series:3000 Series
    Length:2-11/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3082
    • Color Grey
    • Bend (Degree) Wall
    • Body Type CSA; Connecting from Flushed-In Wall Box; UL
    • Brand or Series 3000 Series
    • Length 2-11/16 in.
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel, Conduit Connector, 3000 Series. Size: 2-11/16 in. Length, 2-13/16 in. Width. Color: Gray.