Wiremold (Legrand) 5744S-2WH Wiremold 2300 Series Deep Switch/Receptacle Box | Graybar Store
Wiremold (Legrand) - Wiremold 2300 Series Deep Switch/Receptacle Box - 5744S-2WH
+ / - Hover over image to Zoom
Other Views

    Wiremold 2300 Series Deep Switch/Receptacle Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5744S-2WH
    SKU: 99533480
    $22.29
    Checking Pricing
         
    No. of Gangs:2-Gang
    Brand or Series:2300 Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5744S-2WH
    • Brand or Series 2300 Series
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deep Switch/Receptacle Box, 2-Gang, 2300 Series, White, Size: 4-3/4 in. Length, 4-3/4 in. Width, 2-1/4 in. Deep