Wiremold (Legrand) G2048 Wiremold 2000® Series Single-Gang Device Box | Graybar Store
Wiremold (Legrand) - Wiremold 2000® Series Single-Gang Device Box - G2048
+ / - Hover over image to Zoom
Other Views

    Wiremold 2000® Series Single-Gang Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G2048
    SKU: 94011050
    $10.73
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size:4-5/8 in. L x 2-7/8 in. W x 1-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G2048
    • Size 4-5/8 in. L x 2-7/8 in. W x 1-3/4 in
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single-Gang device box base has 1/2 in. trade KO and rectangular KO for extension to wall box. Base has number 10 threaded hole for ground connection.Dimensions- 4-5/8 in. L x 2-7/8 in. W x 1-3/4 in. H