Wiremold (Legrand) BK2010B Wiremold 2000 Blank End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold 2000 Blank End Fitting - BK2010B
+ / - Hover over image to Zoom
Other Views

    Wiremold 2000 Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK2010B
    SKU: 25110919
    $0.97
    Checking Pricing
         
    Fitting Type:Blank End Fitting
    Brand or Series:2000
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK2010B
    • Color Black
    • Brand or Series 2000
    • Fitting Type Blank End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, steel blank end fitting.