Wiremold (Legrand) 1542D Wiremold® 1500 Series Overfloor Raceway Utility Box | Graybar Store
Wiremold (Legrand) - Wiremold® 1500 Series Overfloor Raceway Utility Box - 1542D
+ / - Hover over image to Zoom
Other Views

    Wiremold® 1500 Series Overfloor Raceway Utility Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1542D
    SKU: 88279144
    $13.12
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Fitting Type:Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1542D
    • Fitting Type Cover
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cover has 1/2in. trade size KO. Base has 1/2in. and 3/4 in. concentric trade size KOs to enable connection to floor outlet boxes or underfloor duct systems (use Chase nipple n++ not included). Two 1500WC Wire Clips included.