Wiremold (Legrand) 1546A Wiremold 1500 Series Non-Metallic Single Recepticle Box | Graybar Store
Wiremold (Legrand) - Wiremold 1500 Series Non-Metallic Single Recepticle Box - 1546A
+ / - Hover over image to Zoom
Other Views

    Wiremold 1500 Series Non-Metallic Single Recepticle Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1546A
    SKU: 88279146
    $15.99
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Fitting Type:Base
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1546A
    • Body Type Straight
    • Fitting Type Base
    • Materials Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Base has 1/2 in. and 3/4 in. trade size concentric KOs. Nonmetallic cover has 1500 and 2600 Series Raceway twistouts on all four sides. Two 1500WC Wire Clips included. Gray finish.