Wiremold (Legrand) Grounding Duplex Straight | Graybar Store
Wiremold (Legrand) - Grounding Duplex Straight
+ / - Hover over image to Zoom
Other Views

    Grounding Duplex Straight

    Manufacturer: Wiremold (Legrand)
         

    Will accommodate commercially available straight blade and locking single receptacles with face diameters of 1.38-1.40 in. (35-36mm). NOTE: Certified to Canadian Safety Standards.

    • Manufacturer Wiremold (Legrand)
    • Body Type Straight
    • Materials Steel
    Select Filter Options Below ( 1 items found )
    Trade Size (Inches):1/2 in.
    Fitting Type:Base
    Mfg Part #
    SKU
    Trade Size (Inches)
    Fitting Type
    Box Style
    Additional Features
    Height (Inches)
    Color / Finish
    Brand or Series
    Length
    Use With
    Cover Type
    Width (Inches)
    No. of Ports
    Price
    1546A
    88279146
    1/2 in.
    Base
    $
    15
    .99
    /
    EA
    88279146
    Trade Size (Inches)
    1/2 in.
    Fitting Type
    Base
    Box Style
    Additional Features
    Height (Inches)
    Color / Finish
    Brand or Series
    Length
    Use With
    Cover Type
    Width (Inches)
    No. of Ports
    $
    15
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279146 SKU, 88279146 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    Color / Finish
    Brand or Series
    Length
    Use With
    Cover Type
    Width (Inches)
    No. of Ports
    Price
    $
    15
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available