Greenlee 468 Wiremap Tester | Graybar Store
Greenlee - Wiremap Tester - 468
+ / - Hover over image to Zoom
Other Views

    Wiremap Tester

    Manufacturer: Greenlee
    Manufacturer #: 468
    SKU: 96045286
    $158.00
    Checking Pricing
         
    Tool Application:Open or Shorted Pairs, Mis-Wires
    Display Type:Audible
    Power Source:(1) 9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 468
    • Display Type Audible
    • Power Source (1) 9V Battery
    Product Overview:
    Modular cable tester
    • Quickly identifies opens, shorts, reversals and transposed pairs
    • Open or shorted pairs and general mis-wires are quickly diagnosed with the 468
    • Tester features a built-in tone generator
    • Connect any 8-position modular plug to the appropriate jack on the transmitter, and a sweeping-tone signal is applied to all pairs
    • Connecting the receiver unit automatically activates the test process
    • Sequencing red and green LEDs provide fast, accurate and easy to understand results
    • The Model 468 Tester identifies open and short circuits, reversed and transposed pairs and alerts if connected to an active circuit, without harming the unit