3M 700-2 IN X20 FT Wireless Weatherproofing Kit | Graybar Store
3M - Wireless Weatherproofing Kit - 700-2 IN X20 FT
+ / - Hover over image to Zoom
Other Views

    Wireless Weatherproofing Kit

    Manufacturer: 3M
    Manufacturer #: 700-2 IN X20 FT
    SKU: 25385544
    $1.96
    Checking Pricing
         
    Length:20 ft.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 700-2 IN X20 FT
    • Length 20 ft.
    • Materials Vinyl
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Width Inches: 2 in, Length: 20 ft, Vinyl