Phoenix Contact 2867047 Wireless Transmission System | Graybar Store
Phoenix Contact - Wireless Transmission System - 2867047
+ / - Hover over image to Zoom
Other Views

    Wireless Transmission System

    Manufacturer: Phoenix Contact
    Manufacturer #: 2867047
    SKU: 22074854
    $891.91
    Checking Pricing
         
    Additional Features:Two pre-programmed transceivers that automatically communicate with each other; Two omnidirectional antennas
    Voltage Rating:24 V DC
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):17.5 mm
    Amperage Rating:0.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2867047
    • Additional Features Two pre-programmed transceivers that automatically communicate with each other; Two omnidirectional antennas
    • Amperage Rating 0.5 A
    • Depth 114.5 mm
    • Height 99 mm
    • Width (mm) 17.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Wireless Transmission System, Packaging: 1 Each, Width (mm): 17.5 mm, Height: 99 mm, Amperage Rating: 0.5 A