Comtrend WR-5887 Wireless Router | Graybar Store
Comtrend - Wireless Router - WR-5887
+ / - Hover over image to Zoom
Other Views

    Wireless Router

    Manufacturer: Comtrend
    Manufacturer #: WR-5887
    SKU: 25696126
    $83.77
    Checking Pricing
         
    Additional Features:Transmission Speed up to 1200 Mbps
    Color:Black
    Dimensions:32 H x 180 W x 118 D mm
    No. of Ports:4
    Voltage (Volts):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Comtrend
    • Manufacturer # WR-5887
    • Color Black
    • Dimensions 32 H x 180 W x 118 D mm
    • Voltage (Volts) 5
    • No. of Ports 4
    • Additional Features Transmission Speed up to 1200 Mbps
    • Country of Origin CN - China
    Product Overview:
    Wireless Router, Voltage (Volts): 5 V, No. of Ports: 4, Black, Dimensions: 32 H x 180 W x 118 D mm