Comtrend WR-5882 Wireless Router | Graybar Store
Comtrend - Wireless Router - WR-5882
+ / - Hover over image to Zoom
Other Views

    Wireless Router

    Manufacturer: Comtrend
    Manufacturer #: WR-5882
    SKU: 25480911
    $39.20
    Checking Pricing
         
    Additional Features:Transmission Speed up to 300 Mbps
    Color:Black
    Dimensions:30 H x 157 W x 127 D mm
    No. of Ports:4
    Voltage (Volts):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Comtrend
    • Manufacturer # WR-5882
    • Color Black
    • Dimensions 30 H x 157 W x 127 D mm
    • Voltage (Volts) 5
    • No. of Ports 4
    • Additional Features Transmission Speed up to 300 Mbps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wireless Router, Voltage (Volts): 5 V dc, No. of Ports: 4, Black, Dimensions: 30 H x 157 W x 127 D mm