Comtrend WAP-5920 Wireless Range Extender | Graybar Store
Comtrend - Wireless Range Extender - WAP-5920
+ / - Hover over image to Zoom
Other Views

    Wireless Range Extender

    Manufacturer: Comtrend
    Manufacturer #: WAP-5920
    SKU: 25480908
    $23.30
    Checking Pricing
         
    Additional Features:300 mbps Data Transfer Rate
    Color:Black
    Dimensions:46.5 H x 73 W x 41 D mm
    Product Includes:USB Adapter; WPS Button
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Comtrend
    • Manufacturer # WAP-5920
    • Color Black
    • Dimensions 46.5 H x 73 W x 41 D mm
    • Additional Features 300 mbps Data Transfer Rate
    • Connection Type RJ-45 X 1
    • Product Includes USB Adapter; WPS Button
    • Temperature Rating 32 to 104 â°F
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wireless Range Extender, Temperature Rating: 32 to 104 °F, Dimensions: 46.5 H x 73 W x 41 D mm, Black