Leviton WSC15-IRW Wireless Infrared Occupancy Sensor, 1500 sq. ft., White | Graybar Store
Leviton - Wireless Infrared Occupancy Sensor, 1500 sq. ft., White - WSC15-IRW
+ / - Hover over image to Zoom
Other Views

    Wireless Infrared Occupancy Sensor, 1500 sq. ft., White

    Manufacturer: Leviton
    Manufacturer #: WSC15-IRW
    SKU: 25370264
    $197.78
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360/1500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WSC15-IRW
    • Color White
    • Coverage (Degrees / Square Feet) 360/1500
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireless Self-Powered PIR Occupancy Sensor, 1500 Square Feet, White