Plantronics W730 Wireless Headset System | Graybar Store
Plantronics - Wireless Headset System - W730
+ / - Hover over image to Zoom
Other Views

    Wireless Headset System

    Manufacturer: Plantronics
    Manufacturer #: W730
    SKU: 25385625
    $329.53
    Checking Pricing
         
    Headset Type:Wireless
    Style:Over-the-Ear
    Additional Features:3-Way Connectivity; Premium Sound Quality; Superior Call Management; Wireless Freedom Up to 100 m
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # W730
    • Style Over-the-Ear
    • Additional Features 3-Way Connectivity; Premium Sound Quality; Superior Call Management; Wireless Freedom Up to 100 m
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DECT™ Savi 700 Series Wireless Headset System, Headset Type: Wireless, Style: Over the Ear