Panduit PZWC35I PanZone™ Enclosure, Wireless Access Point, Integral Ceiling Tile, White | Graybar Store
Panduit - PanZone™ Enclosure, Wireless Access Point, Integral Ceiling Tile, White - PZWC35I
+ / - Hover over image to Zoom
Other Views

    PanZone™ Enclosure, Wireless Access Point, Integral Ceiling Tile, White

    Manufacturer: Panduit
    Manufacturer #: PZWC35I
    SKU: 25392838
    $282.79
    Checking Pricing
         
    Height (Inches):23.8 in.
    Use With:Cisco Aironet; WAPs
    Width (Inches):3.1 in.
    Depth (Inches):3.1 in.
    Door Style:Swing-Open
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PZWC35I
    • Mounting Style Ceiling Mount
    • Type Wireless Access Point
    • Brand PanZone
    • Depth (Inches) 3.1 in.
    • Door Style Swing-Open
    • Height (Inches) 23.8 in.
    Product Overview:
    PanZone™ Wireless Enclosure, Width (Inches): 3.1 in, Height (Inches): 23.8 in, Depth (Inches): 3.1 in, Swing-Open