Sensor Switch Wireless Ceiling Motion 360 Degree Occupancy Sensor | Graybar Store
Sensor Switch - Wireless Ceiling Motion 360 Degree Occupancy Sensor
+ / - Hover over image to Zoom
Other Views

    Wireless Ceiling Motion 360 Degree Occupancy Sensor

    Manufacturer: Sensor Switch
         

    Sensor Switch's CM 10 WR series of wireless occupancy sensors provide large motion PIR detection.

    • 100% Wireless Operation
    • RDT Wireless (902 MHz) Compliant
    • 10 Year Battery Life (at defaults)
    • 100% Digital PIR Detection
    • Simple Push Button Pairing
    See More >>
    • Manufacturer Sensor Switch
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Coverage (Degrees / Square Feet)
    Installation Type
    Use With
    Price
    CM 10 WR
    25692675
    White
    360 / 1800
    Ceiling
    SPODMR MR WH
    $
    119
    .41
    /
    EA
    25692675
    Color
    White
    Coverage (Degrees / Square Feet)
    360 / 1800
    Installation Type
    Ceiling
    Use With
    SPODMR MR WH
    $
    119
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CM 9 WR
    25692676
    White
    360 / 450
    Ceiling
    SPODMR MR WH
    $
    115
    .15
    /
    EA
    25692676
    Color
    White
    Coverage (Degrees / Square Feet)
    360 / 450
    Installation Type
    Ceiling
    Use With
    SPODMR MR WH
    $
    115
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692675 SKU, 25692675 ANALYTICS...
    Installation Type
    Ceiling
    Use With
    SPODMR MR WH
    Price
    $
    119
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692676 SKU, 25692676 ANALYTICS...
    Installation Type
    Ceiling
    Use With
    SPODMR MR WH
    Price
    $
    115
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available