Hubbell Wiring Device - Kellems GFP5266CY Wired On Portable GFCI Plug | Graybar Store
Hubbell Wiring Device - Kellems - Wired On Portable GFCI Plug - GFP5266CY
+ / - Hover over image to Zoom
Other Views

    Wired On Portable GFCI Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFP5266CY
    SKU: 96094830
    $58.72
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V AC
    Color:Yellow
    NEMA Rating:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFP5266CY
    • Color Yellow
    • Amperage 15A
    • Materials PVC
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Circuit Guard® Wired On Portable GFCI Plug, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 120 V AC, Yellow, PVC