Thomas and Betts CK225 Wired Door Chime Kit | Graybar Store
Thomas and Betts - Wired Door Chime Kit - CK225
+ / - Hover over image to Zoom
Other Views

    Wired Door Chime Kit

    Manufacturer: Thomas and Betts
    Manufacturer #: CK225
    SKU: 99426852
    $23.13
    Checking Pricing
         
    Voltage Rating:16V
    Kit Includes:Chime, Transformer, (1) Lighted Gold Push Button and (1) Lighted White Push Button
    Amperage:10VA
    Size (Inches):7-1/2H x 3-7/8W x 2D Inch
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CK225
    • Amperage 10VA
    • Color / Finish White
    • Kit Includes Chime, Transformer, (1) Lighted Gold Push Button and (1) Lighted White Push Button
    • Size (Inches) 7-1/2H x 3-7/8W x 2D Inch
    • Voltage Rating 16V
    • Country of Origin US - USA
    Product Overview:
    White, wired contractor door chime kit.
    • One or two door operation
    • Sounds two notes for front door and one note for back door
    • Chime Dimensions - 3-7/8 W x 7-1/2 H x 2 D inches
    • Color - White