Telect ELF-9704-1119 Wire-Wrap Module Cat 5e; Cat 6 | Graybar Store
Telect - Wire-Wrap Module Cat 5e; Cat 6 - ELF-9704-1119
+ / - Hover over image to Zoom
Other Views

    Wire-Wrap Module Cat 5e; Cat 6

    Manufacturer: Telect
    Manufacturer #: ELF-9704-1119
    SKU: 25089054
    $333.32
    Checking Pricing
         
    No. of Units High:1
    Color:Black
    Adapter Type Front:Flat
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # ELF-9704-1119
    • Color Black
    • No. of Ports 4
    • Adapter Type Front Flat
    • No. of Units High 1
    • Country of Origin MX - Mexico
    Product Overview:
    Telect® Wire-Wrap Module, Black, Cat 5e; Cat 6, Termination Style: Push-On