Telect ELF-1008-1100 Wire Wrap Cross Connect Cat 5e; Cat 6 | Graybar Store
Telect - Wire Wrap Cross Connect Cat 5e; Cat 6 - ELF-1008-1100
+ / - Hover over image to Zoom
Other Views

    Wire Wrap Cross Connect Cat 5e; Cat 6

    Manufacturer: Telect
    Manufacturer #: ELF-1008-1100
    SKU: 25089047
    $219.04
    Checking Pricing
         
    No. of Ports:6
    Panel Type:With Jacks
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # ELF-1008-1100
    • Panel Type With Jacks
    • No. of Ports 6
    • Rack Units 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wire Wrap Cross Connect, No. of Ports: 6, Mounting: Wall Mount, Rack Units: 1