Maclean Senior Industries 5056 Wire Vise | Graybar Store
Maclean Senior Industries - Wire Vise - 5056
+ / - Hover over image to Zoom
Other Views

    Wire Vise

    Manufacturer: Maclean Senior Industries
    Manufacturer #: 5056
    SKU: 88226926
    $5.12
    Checking Pricing
         
    Length:5.5 in.
    Diameter (Inches):1.63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # 5056
    • Diameter (Inches) 1.63
    • Length 5.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Vise, Length: 5.5 in, Diameter (Inches): 1.60 (Bail Width) in