Pentair Hoffman A101060RT Wire Trough Type 3R, 10 Inch x 10 Inch x 60 Inch | Graybar Store
Pentair Hoffman - Wire Trough  Type 3R, 10 Inch x 10 Inch x 60 Inch - A101060RT
+ / - Hover over image to Zoom
Other Views

    Wire Trough Type 3R, 10 Inch x 10 Inch x 60 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: A101060RT
    SKU: 99692724
    $307.95
    Checking Pricing
         
    Color / Finish:ANSI 61 Grey
    Height (Inches):10
    Width (Inches):10
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A101060RT
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 10
    • Length 5 ft.
    • Materials Steel
    • Width (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 3R wiring trough, 14 gauge plated steel with ansi grey finish. Size(10 x10x 60).