Pentair Hoffman F4412SC Wire Trough, Screw Cover, 4 X 4 Inch | Graybar Store
Pentair Hoffman - Wire Trough, Screw Cover, 4 X 4 Inch - F4412SC
+ / - Hover over image to Zoom
Other Views

    Wire Trough, Screw Cover, 4 X 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F4412SC
    SKU: 88132952
    $144.43
    Checking Pricing
         
    Size:4 x 4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F4412SC
    • Color Grey
    • Size 4 x 4 in.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grey steel 4x4 inch wire trough screw cover.