Arlington T205 Wire Tray | Graybar Store
Arlington - Wire Tray - T205
+ / - Hover over image to Zoom
Other Views

    Wire Tray

    Manufacturer: Arlington
    Manufacturer #: T205
    SKU: 25203626
    $19.32
    Checking Pricing
         
    Height (Inches):2
    Dimensions:4.15 W x 60 L x 2 H in
    Brand or Series:Cableway
    Length:60 in.
    Width (Inches):4.15
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # T205
    • Dimensions 4.15 W x 60 L x 2 H in
    • Brand or Series Cableway
    • Height (Inches) 2
    • Length 60 in.
    • Width (Inches) 4.15
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cableway™ Wire Tray, Dimensions: 4.15 W x 60 L x 2 H in, Length: 60 in