Cementex WS45-215 Wire Stripper, Insulated, 7-5/8 in. | Graybar Store
Cementex - Wire Stripper, Insulated, 7-5/8 in. - WS45-215
+ / - Hover over image to Zoom
Other Views

    Wire Stripper, Insulated, 7-5/8 in.

    Manufacturer: Cementex
    Manufacturer #: WS45-215
    SKU: 22014050
    $57.10
    Checking Pricing
         
    Overall Length (Inches):7-5/8
    Capacity:18 to 10 AWG Solid, 22 to 12 AWG Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # WS45-215
    • Type Insulated
    • Capacity 18 to 10 AWG Solid, 22 to 12 AWG Stranded
    • Handle Material Insulated
    • Materials Steel
    • Overall Length (Inches) 7-5/8
    • Country of Origin US - USA
    Product Overview:
    Insulated wire stripper, wire cutter and plier can strip and cut 18 to 10 AWG solid or 22 to 12 AWG stranded wire.