Greenlee 1956-SS Wire Stripper/Cutter/Crimper, 6-14 AWG Solid, 8-16 AWG Stranded | Graybar Store
Greenlee - Wire Stripper/Cutter/Crimper, 6-14 AWG Solid, 8-16 AWG Stranded - 1956-SS
+ / - Hover over image to Zoom
Other Views

    Wire Stripper/Cutter/Crimper, 6-14 AWG Solid, 8-16 AWG Stranded

    Manufacturer: Greenlee
    Manufacturer #: 1956-SS
    SKU: 25626642
    $27.24
    Checking Pricing
         
    Capacity:14 to 6 (Solid) AWG; 16 to 8 (Stranded) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1956-SS
    • Capacity 14 to 6 (Solid) AWG; 16 to 8 (Stranded) AWG
    • Handle Material Vinyl
    Product Overview:
    Wire Stripper/Cutters/Crimper, Capacity: 14 to 6 (Solid) AWG; 16 to 8 (Stranded) AWG, Material Type: Stainless Steel, Handle Material: Vinyl