Greenlee 1950-SS Wire Stripper/Cutter/Crimper, 10-18 AWG Solid, 12-20 AWG Stranded, Stainless Steel | Graybar Store
Greenlee - Wire Stripper/Cutter/Crimper, 10-18 AWG Solid, 12-20 AWG Stranded, Stainless Steel - 1950-SS
+ / - Hover over image to Zoom
Other Views

    Wire Stripper/Cutter/Crimper, 10-18 AWG Solid, 12-20 AWG Stranded, Stainless Steel

    Manufacturer: Greenlee
    Manufacturer #: 1950-SS
    SKU: 25626640
    $27.37
    Checking Pricing
         
    Capacity:18 to 10 (Solid) AWG; 20 to12 (Stranded) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1950-SS
    • Capacity 18 to 10 (Solid) AWG; 20 to12 (Stranded) AWG
    • Handle Material Vinyl
    Product Overview:
    Wire Stripper/Cutters/Crimper, Capacity: 18 to 10 (Solid) AWG; 20 to12 (Stranded) AWG, Material Type: Stainless Steel, Handle Material: Vinyl