Klein Tools 11045 Wire Stripper/Cutter | Graybar Store
Klein Tools - Wire Stripper/Cutter - 11045
+ / - Hover over image to Zoom
Other Views

    Wire Stripper/Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 11045
    SKU: 88152449
    $14.01
    Checking Pricing
         
    Capacity:18 to 10 AWG Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 11045
    • Capacity 18 to 10 AWG Solid
    Product Overview:
    6-1/4-inch wire stripper/cutter for 18 to 10 AWG solid wire
    • Narrow nose fits into tight places.
    • Hardened steel with precision ground stripping holes.
    • Do not use for cutting steel wire or bolts.
    • Spring-loaded action for self-opening.
    • Easy-to-read wire gauge markings on both sides for stripping in either direction.
    • Black-oxide finish resists corrosion.
    • Color-coded handles: red indicates stranded wire, yellow indicates solid wire.
    • Textured handles provide a firm, comfortable grip.
    • Wire looping and bending holes.