Milwaukee Tool 48-22-6109 Wire Stripper/Cutter | Graybar Store
Milwaukee Tool - Wire Stripper/Cutter - 48-22-6109
+ / - Hover over image to Zoom
Other Views

    Wire Stripper/Cutter

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-6109
    SKU: 25839247
    $26.53
    Checking Pricing
         
    Capacity:6 AWG; 8 AWG
    Overall Length (Inches):7.12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-6109
    • Capacity 6 AWG; 8 AWG
    • Overall Length (Inches) 7.12
    • SAP Material Type ZSTD
    Product Overview:
    Wire Stripper/Cutter, Overall Length (Inches): 7.12 in, Capacity: 6 AWG; 8 AWG