Klein Tools 11054EINS Electrician's Insulated Wire Stripper/Cutter, 8 to 16 AWG Solid, 10 to 18 AWG Stranded | Graybar Store
Klein Tools - Electrician's Insulated Wire Stripper/Cutter, 8 to 16 AWG Solid, 10 to 18 AWG Stranded - 11054EINS
+ / - Hover over image to Zoom
Other Views

    Electrician's Insulated Wire Stripper/Cutter, 8 to 16 AWG Solid, 10 to 18 AWG Stranded

    Manufacturer: Klein Tools
    Manufacturer #: 11054EINS
    SKU: 25674744
    $57.52
    Checking Pricing
         
    Capacity:16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG
    Overall Length (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 11054EINS
    • Capacity 16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG
    • Materials Steel
    • Overall Length (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Stripper/Cutter, Overall Length (Inches): 8 in, Capacity: 16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG, Material Type: Steel