Greenlee 1917-SS Wire Stripper/Cutter, 16-26 AWG Solid, 18-28 AWG Stranded, Stainless Steel | Graybar Store
Greenlee - Wire Stripper/Cutter, 16-26 AWG Solid, 18-28 AWG Stranded, Stainless Steel - 1917-SS
+ / - Hover over image to Zoom
Other Views

    Wire Stripper/Cutter, 16-26 AWG Solid, 18-28 AWG Stranded, Stainless Steel

    Manufacturer: Greenlee
    Manufacturer #: 1917-SS
    SKU: 25626639
    $19.55
    Checking Pricing
         
    Capacity:26 to16 (Solid) AWG; 28 to18 (Stranded) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1917-SS
    • Capacity 26 to16 (Solid) AWG; 28 to18 (Stranded) AWG
    • Handle Material Vinyl
    Product Overview:
    Wire Stripper/Cutter, Capacity: 26 to16 (Solid) AWG; 28 to18 (Stranded) AWG, Material Type: Stainless Steel, Handle Material: Vinyl