Klein Tools 63526 Wire Rope Cutter | Graybar Store
Klein Tools - Wire Rope Cutter - 63526
+ / - Hover over image to Zoom
Other Views

    Wire Rope Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63526
    SKU: 25511721
    $333.54
    Checking Pricing
         
    Capacity:3/8 7x19 Steel Wire Rope
    Overall Length (Inches):9-3/4
    Tool Application:Steel, Stainless Steel Rope
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63526
    • Capacity 3/8 7x19 Steel Wire Rope
    • Overall Length (Inches) 9-3/4
    • Tool Application Steel, Stainless Steel Rope
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire rope cutter cuts 3/8 uch 7 x 19 steel and stainless steel wire rope.