Klein Tools 63035SC Cutter, Utility Cable and Rope, 9/32 in. Capacity, 18 in. L | Graybar Store
Klein Tools - Cutter, Utility Cable and Rope, 9/32 in. Capacity, 18 in. L - 63035SC
+ / - Hover over image to Zoom
Other Views

    Cutter, Utility Cable and Rope, 9/32 in. Capacity, 18 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 63035SC
    SKU: 25362257
    $105.57
    Checking Pricing
         
    Tool Application:Stoffel Seals
    Capacity:9/32 (Cable Cutting Capacity) in; 9/32 (Maximum Cable Cutting) in
    Overall Length (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63035SC
    • Capacity 9/32 (Cable Cutting Capacity) in; 9/32 (Maximum Cable Cutting) in
    • Overall Length (Inches) 18
    • Tool Application Stoffel Seals
    • For Use With Wire Rope and Cables
    • Country of Origin US - USA
    Product Overview:
    Stoffel® Seals Wire Rope Cutter, Tool Application: Stoffel Seals, Overall Length (Inches): 18 in, Capacity: 9/32 (Cable Cutting Capacity) in; 9/32 (Maximum Cable Cutting) in