Encore Wire THHN 12 STR PUR PULLPRO 1000 PULLPro® THHN Wire, Stranded, Purple, 12 AWG, 1000 ft. Reel | Graybar Store
Encore Wire - PULLPro® THHN Wire, Stranded, Purple, 12 AWG, 1000 ft. Reel - THHN 12 STR PUR PULLPRO 1000
+ / - Hover over image to Zoom
Other Views

    PULLPro® THHN Wire, Stranded, Purple, 12 AWG, 1000 ft. Reel

    Manufacturer: Encore Wire
    Manufacturer #: THHN 12 STR PUR PULLPRO 1000
    SKU: 25697771
    $170.78
    Checking Pricing
         
    Color:Purple
    Conductor Material:Bare Copper
    Conductor Size:12 AWG
    No. of Conductors:19
    Length:1000 ft. Reel
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN 12 STR PUR PULLPRO 1000
    • Color Purple
    • No. of Conductors 19
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • Country of Origin US - USA
    Product Overview:
    PULLPRO® Wire Reel, Purple, Conductor Size: 12 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19