Encore Wire THHN 14 STR BN PULLPRO 1250 PULLPro® THHN Wire, Stranded, Brown, 14 AWG, 1250 ft. Reel | Graybar Store
Encore Wire - PULLPro® THHN Wire, Stranded, Brown, 14 AWG, 1250 ft. Reel - THHN 14 STR BN PULLPRO 1250
+ / - Hover over image to Zoom
Other Views

    PULLPro® THHN Wire, Stranded, Brown, 14 AWG, 1250 ft. Reel

    Manufacturer: Encore Wire
    Manufacturer #: THHN 14 STR BN PULLPRO 1250
    SKU: 25692290
    $128.75
    Checking Pricing
         
    Color:Brown
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:19
    Length:1250 ft. Reel
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN 14 STR BN PULLPRO 1250
    • Color Brown
    • No. of Conductors 19
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Length 1250 ft. Reel
    • Solid/Stranded Stranded
    • Country of Origin US - USA
    Product Overview:
    PULLPRO® Wire Reel, Brown, Conductor Size: 14 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19