Ideal Industries 30-273 Wire-Nut® Wire Connectors, 22 to 14 AWG, Orange, 500 PK | Graybar Store
Ideal Industries - Wire-Nut® Wire Connectors, 22 to 14 AWG, Orange, 500 PK - 30-273
+ / - Hover over image to Zoom
Other Views

    Wire-Nut® Wire Connectors, 22 to 14 AWG, Orange, 500 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-273
    SKU: 88134927
    $54.35
    Checking Pricing
         
    Color:Orange
    Rating:600V
    Packaging:Bag of 500
    Wire Size:22 to 14 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-273
    • Color Orange
    • Rating 600V
    • Wire Size 22 to 14 AWG
    • Material Non-Metallic
    • Packaging Bag of 500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Orange Wire-Nut® wire connectors for 22 to 14 AWG wire.
    Wire-Nut® wire connectors:
    • No pre-twisting is required
    • Positive grip design provides a fast, easy installation
    • Deep skirt helps protect against flash-over
    • Reusable for easy circuit changes and additions