Pentair Hoffman QTP4X12BLK Wire Mesh Cable Tray System | Graybar Store
Pentair Hoffman - Wire Mesh Cable Tray System - QTP4X12BLK
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Cable Tray System

    Manufacturer: Pentair Hoffman
    Manufacturer #: QTP4X12BLK
    SKU: 25438284
    $102.36
    Checking Pricing
         
    Color / Finish:Black
    Brand or Series:Hoffman
    Width (Inches):12
    Packaging:4 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # QTP4X12BLK
    • Brand or Series Hoffman
    • Color / Finish Black
    • Materials Steel
    • Width (Inches) 12
    • Packaging 4 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Wire Mesh Cable Tray System, Black, Width (Inches): 12 in, Steel, Packing Quantity: 4 per Pack