Chatsworth 36831-724 Wire Mesh Cable Tray | Graybar Store
Chatsworth - Wire Mesh Cable Tray - 36831-724
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Cable Tray

    Manufacturer: Chatsworth
    Manufacturer #: 36831-724
    SKU: 25458537
    $187.73
    Checking Pricing
         
    Packaging:1
    Width (Inches):24.42
    Brand or Series:OnTrac
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 36831-724
    • Color Black
    • Brand or Series OnTrac
    • Materials Steel
    • Width (Inches) 24.42
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    OnTrac® Wire Mesh Cable Tray, Black, Width (Inches): 24.42 in, Steel, Packing Quantity: 1
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility