Cablofil (Legrand) CF150/300BL Wire Mesh Cable Tray | Graybar Store
Cablofil (Legrand) - Wire Mesh Cable Tray - CF150/300BL
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF150/300BL
    SKU: 25189028
    $151.17
    Checking Pricing
         
    Length:10 ft.
    Brand or Series:Cablofil
    Depth:6 in
    Width (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF150/300BL
    • Brand or Series Cablofil
    • Depth 6 in
    • Length 10 ft.
    • Materials Steel
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cablofil® BL Wire Mesh Cable Tray, Width (Inches): 12 in, Length: 10 ft, Steel