Cablofil (Legrand) CF105/300BL Wire Mesh Black Cable Tray | Graybar Store
Cablofil (Legrand) - Wire Mesh Black Cable Tray - CF105/300BL
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Black Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/300BL
    SKU: 25015565
    $146.37
    Checking Pricing
         
    Dimensions:118.2 in L x 11.18 W x 4 in H
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/300BL
    • Color Black
    • Dimensions 118.2 in L x 11.18 W x 4 in H
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Mesh Cable Tray, 118.200 in x 11.810 in x 4.180 in, carbon Steel, black painted