Brady 3PS-500-2-WT Wire Marking Sleeve | Graybar Store
Brady - Wire Marking Sleeve - 3PS-500-2-WT
+ / - Hover over image to Zoom
Other Views

    Wire Marking Sleeve

    Manufacturer: Brady
    Manufacturer #: 3PS-500-2-WT
    SKU: 99448242
    $713.26
    Checking Pricing
         
    Dimensions (Inches):2 W x 0.851 H
    Color:White
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 3PS-500-2-WT
    • Color White
    • Application Cables; Panel Identification; Wires
    • Dimensions (Inches) 2 W x 0.851 H
    • Materials Polyolefin
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PermaSleeve® Series Wire Marking Sleeve, Polyolefin, White, Dimension (Inches): 2 W x 0.851 H in