Brady PS-1000-2-WT Wire Marker Sleeve | Graybar Store
Brady - Wire Marker Sleeve - PS-1000-2-WT
+ / - Hover over image to Zoom
Other Views

    Wire Marker Sleeve

    Manufacturer: Brady
    Manufacturer #: PS-1000-2-WT
    SKU: 99448249
    $497.44
    Checking Pricing
         
    Color:White
    Dimensions (Inches):2 W x 1.66 H
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PS-1000-2-WT
    • Color White
    • Application Cables; Panel Identification; Wires
    • Dimensions (Inches) 2 W x 1.66 H
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • Width (Inches) 2
    • Country of Origin US - USA
    Product Overview:
    PermaSleeve® Series Wire Marker Sleeve, Polyolefin, White, Dimension (Inches): 2 W x 1.66 H in