Brady PSPT-500-175-WT Wire Marker Sleeve | Graybar Store
Brady - Wire Marker Sleeve - PSPT-500-175-WT
+ / - Hover over image to Zoom
Other Views

    Wire Marker Sleeve

    Manufacturer: Brady
    Manufacturer #: PSPT-500-175-WT
    SKU: 98303102
    $205.36
    Checking Pricing
         
    Color:White
    Dimensions (Inches):1.765 W x 0.851 H
    Width (Inches):1.765
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PSPT-500-175-WT
    • Color White
    • Application Cables; Panel Identification; Wires
    • Dimensions (Inches) 1.765 W x 0.851 H
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • Width (Inches) 1.765
    • Country of Origin US - USA
    Product Overview:
    Wire Marker Sleeve, Polyolefin, White, Dimension (Inches): 1.765 W x 0.851 H in