Brady M71-1000-1-342 Wire Marker Sleeve | Graybar Store
Brady - Wire Marker Sleeve - M71-1000-1-342
+ / - Hover over image to Zoom
Other Views

    Wire Marker Sleeve

    Manufacturer: Brady
    Manufacturer #: M71-1000-1-342
    SKU: 25410483
    $106.49
    Checking Pricing
         
    Color:White
    Length:1.66 in.
    Use With:BMP71 Label Printers; Portable Printers
    Width (mm):25.78
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-1000-1-342
    • Color White
    • Application Cables; Panel Identification; Wires
    • Length 1.66 in.
    • Materials Polyolefin
    • Width (mm) 25.78
    • Use With BMP71 Label Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PermaSleeve® Wire Marker Sleeve, Length: 1.66 in, Cables; Panel Identification; Wires, Width (mm): 25.78 mm, White, Polyolefin