Brady BM71-250-175-342 Wire Marker Sleeve | Graybar Store
Brady - Wire Marker Sleeve - BM71-250-175-342
+ / - Hover over image to Zoom
Other Views

    Wire Marker Sleeve

    Manufacturer: Brady
    Manufacturer #: BM71-250-175-342
    SKU: 25271271
    $844.61
    Checking Pricing
         
    Dimensions (Inches):1.765 W x 0.439 H
    Color:White
    Width (Inches):1.765
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-250-175-342
    • Color White
    • Application Cables; Panel Identification; Wires
    • Dimensions (Inches) 1.765 W x 0.439 H
    • Materials Polyolefin
    • Width (Inches) 1.765
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Marker Sleeve, Polyolefin, White, Dimension (Inches): 1.765 W x 0.439 H in