Thomas and Betts EZ-WP38 Wire Marker Label | Graybar Store
Thomas and Betts - Wire Marker Label - EZ-WP38
+ / - Hover over image to Zoom
Other Views

    Wire Marker Label

    Manufacturer: Thomas and Betts
    Manufacturer #: EZ-WP38
    SKU: 25080405
    $25.33
    Checking Pricing
         
    Color:White
    Length:18 ft.
    Use With:EZL-100 Label Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EZ-WP38
    • Color White
    • Application Flat Surfaces
    • Length 18 ft.
    • Materials Polyester
    • Use With EZL-100 Label Printers
    • SAP Material Type ZSTD
    • Country of Origin BE - Belgium
    Product Overview:
    E-Z-Code® Wire Marker Label, Length: 18 ft, Flat Surfaces, Width (mm): 3/8 in, White, Polyester