Panduit PCM-L Wire Marker Card | Graybar Store
Panduit - Wire Marker Card - PCM-L
+ / - Hover over image to Zoom
Other Views

    Wire Marker Card

    Manufacturer: Panduit
    Manufacturer #: PCM-L
    SKU: 88199292
    $1.85
    Checking Pricing
         
    Dimensions (Inches):0.25 W x 1.5 L
    Color:Black on White
    Legend:L
    Length:1-1/2 in.
    Width (Inches):0.25
    Markers Per Legend:36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCM-L
    • Color Black on White
    • Dimensions (Inches) 0.25 W x 1.5 L
    • Legend L
    • Length 1-1/2 in.
    Product Overview:
    Wire Marker Card, Vinyl, Black/White, Dimension (Inches): 0.25 W x 1.5 L in, Legend: L, Markers Per Legend: 36