Panduit PCM-34-66 Wire Marker Card | Graybar Store
Panduit - Wire Marker Card - PCM-34-66
+ / - Hover over image to Zoom
Other Views

    Wire Marker Card

    Manufacturer: Panduit
    Manufacturer #: PCM-34-66
    SKU: 88199155
    $2.25
    Checking Pricing
         
    Dimensions (Inches):0.27 W x 1.5 L
    Color:White
    Legend:34 to 66
    Length:1-1/2 in.
    Width (Inches):0.27
    Markers Per Legend:33
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCM-34-66
    • Color White
    • Dimensions (Inches) 0.27 W x 1.5 L
    • Legend 34 to 66
    • Length 1-1/2 in.
    Product Overview:
    Wire Marker Card, Vinyl, White, Dimension (Inches): 0.27 W x 1.5 L in, Legend: 34 to 66, Markers Per Legend: 33