Brady WM-9-PK Wire Marker Card | Graybar Store
Brady - Wire Marker Card - WM-9-PK
+ / - Hover over image to Zoom
Other Views

    Wire Marker Card

    Manufacturer: Brady
    Manufacturer #: WM-9-PK
    SKU: 25281553
    $50.91
    Checking Pricing
         
    Color:Black on White
    Legend:9
    Length:1-1/2 in.
    Markers Per Legend:36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WM-9-PK
    • Color Black on White
    • Legend 9
    • Length 1-1/2 in.
    • Markers Per Legend 36
    • Material Type Repositionable Vinyl Cloth
    • Materials Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wire Marker Card, Vinyl, Black/White, Legend: 9, Markers Per Legend: 36